Zoro Homepage

Sanding Belt, 2" W, 2" L, Closed Coat, Aluminum Oxide, 50 Grit, Brown

  • Mfr # 7010308095

  • Zoro # G6129090


product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Width
2"
Length
2"
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010308095
Zoro #
G6129090
UPC #
00051144401857
Country of Origin
United States

Dimensions

Width
2"
Length
2"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
50
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Clth Sprl Bnd 341D,2 In.x2 In.,50 X-wt.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.