Zoro Homepage

Sanding Belt, 2" W, 2" L, Closed Coat, Ceramic, 60 Grit, Orange

  • Mfr # 7010360086

  • Zoro # G6129282


product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns

Key Features

Width
2"
Length
2"
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010360086
Zoro #
G6129282
UPC #
00051141203089
Country of Origin
United States

Dimensions

Width
2"
Length
2"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
60
Color
Orange
Backing Material
Cloth
Backing Weight
X

Description

Clth Sprl Bnd 747D,2 In.x2 In.,60 X-wt.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.