Sanding Belt, 3-1/2 in W, 15-1/2 in L, Closed Coat, Aluminum Oxide, Gray
Mfr # 7000028337
Zoro # G6157188
product price:Â $560.99
/pk 50, $11.22/ea
Free Shipping & Returns
Key Features
Width
3-1/2 in
Length
15-1/2 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000028337
Zoro #
G6157188
UPC #
00051111693865
Country of Origin
United States
Dimensions
Width
3-1/2 in
Length
15-1/2 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Backing Material
Cloth
Backing Weight
X Weight
Splice Type
Film-lok
For Use With
Inline Sanders
For Use On
Aluminum
Type
Belt
Application
Finishing, Grinding, Polishing, Sanding
Description
Trizct Clth Blt 237AA,3-1/2x15-1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.