Sanding Belt, 3-1/2 in W, 15-1/2 in L, Closed Coat, Aluminum Oxide, Gray

  • Mfr # 7000028338

  • Zoro # G4558578


product price:  $12.99
/ea
Sold in multiples of 50 for $649.50

Key Features

Width
3-1/2 in
Length
15-1/2 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028338
Zoro #
G4558578
UPC #
00051111696798
Country of Origin
United States

Dimensions

Width
3-1/2 in
Length
15-1/2 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Backing Material
Cloth
Backing Weight
X Weight
Application
Finishing, Grinding, Polishing, Sanding
For Use With
Inline Sanders
Splice Type
Film-lok
Type
Belt
For Use On
Aluminum

Description

Trizact Cloth Belt 237AA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.