Zoro Homepage

Sanding Belt, 3-1/2" W, 15-1/2" L, Closed Coat, Ceramic, 60 Grit, Orange

  • Mfr # 7010363432

  • Zoro # G6124297


product price: $554.99
/pk 50, $11.10/ea
Free Shipping & Returns

Key Features

Width
3-1/2"
Length
15-1/2"
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010363432
Zoro #
G6124297
UPC #
00051111677629
Country of Origin
United States

Dimensions

Width
3-1/2"
Length
15-1/2"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
60
Color
Orange
Backing Weight
X
Backing Material
Cotton

Description

Clth Blt 747D,3-1/2 In.x15-1/2 In.,60 X-W,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.