Sanding Belt, 3 in W, 118 in L, Coated, Aluminum Oxide, 30 Grit, Extra Coarse, 307EA

  • Mfr # 51203

  • Zoro # G9139783


product price: $27.25
/ea
Sold in multiples of 50 for $1,362.50

Key Features

Abrasive Type
Coated
Width
3 in
Length
118 in
Grit
30
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51203
Zoro #
G9139783
UPC #
00051111512036
Country of Origin
United States

Dimensions

Width
3 in
Length
118 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
30
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
307EA
Backing Weight
JE
Backing Material
Rayon Cloth

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 30, Series 307EA, Grade Extra Coarse, Backing Material Rayon Cloth, Backing Weight JE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.