Sanding Belt, 3 in W, 132 in L, Closed Coat, Aluminum Oxide, Gray
Mfr # 7010299168
Zoro # G6158098
product price: $1,321.99
/pk 50, $26.44/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
132 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010299168
Zoro #
G6158098
UPC #
00051111690789
Country of Origin
United States
Dimensions
Width
3 in
Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Backing Material
Rayon Cloth
Backing Weight
JE Weight
Application
Finishing, Polishing
Type
Belt
For Use On
Aluminum
For Use With
Bench Top Motors
Splice Type
Film-lok
Description
Trizact Clth Blt 307EA,3x132 In.,A80 J,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.