Zoro Homepage

Sanding Belt, 3 in W, 132 in L, Closed Coat, Aluminum Oxide, Tan

  • Mfr # 7000120267

  • Zoro # G5146108


product price: $988.99
/pk 50, $19.78/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
132 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120267
Zoro #
G5146108
UPC #
00051111668320
Country of Origin
United States

Dimensions

Width
3 in
Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Tan
Backing Weight
JE Weight
Backing Material
Rayon Cloth
Application
Finishing, Grinding, Polishing
Splice Type
Film-lok
For Use On
Aluminum
For Use With
Bench Top Motors
Type
Belt

Description

Trzt Clth Blt 217EA,3inx132 in A30,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.