
Sanding Belt, 3 in W, 132 in L, Coated, Aluminum Oxide, 80 Grit, Medium, 302D, Brown
Mfr # 7010363109
Zoro # G1933920
product price: $459.99
/pk 50, $9.20/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
3 in
Length
132 in
Grit
80
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010363109
Zoro #
G1933920
UPC #
00051141307114
Country of Origin
United States
Dimensions
Width
3 in
Length
132 in
Overall Width
3 in
Overall Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
302D
Color
Brown
Backing Weight
J
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Series 302D, Grade Medium, Overall Length 132 in, Overall Width 3 in, Backing Material Cloth, Backing Weight J, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.