Shop 3M
See all product information
Create Account
Sanding Belt, 3 in W, 132 in L, Coated, Zirconia Alumina, 36 Grit, 577F, Green
- Mfr # 60440259087
- Zoro # G4578150
product price:Â
$
36.49
/ea
Sold in multiples of 25 for
$912.25
Key Features
Abrasive Type
Coated
Width
3 in
Length
132 in
Grit
36
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60440259087
- Zoro #
- G4578150
- UPC #
- 051111690994
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 36
- Abrasive Material
- Zirconia Alumina
- Series
- 577F
- Color
- Green
- Backing Weight
- YF
- Backing Material
- Polyester
- Bond Type
- Resin
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Resistance Properties
- Water
- Wire Color
- Green
Dimensions
- Width
- 3 in
- Length
- 132 in
- Overall Width
- 3 in
- Overall Length
- 132 in
- Wire Rope Length
- 132 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 577F, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Water, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.