Sanding Belt, 3 in W, 132 in L, Open Coat, Aluminum Oxide, P280 Grit, Brown

  • Mfr # 7010327301

  • Zoro # G5136971


product price: $451.99
/pk 50, $9.04/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
132 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010327301
Zoro #
G5136971
UPC #
00051141307329
Country of Origin
United States

Dimensions

Width
3 in
Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P280
Color
Brown
Backing Material
Cloth
Backing Weight
J Weight
For Use On
Aluminum
Splice Type
Film-lok
For Use With
Bench Top Motors
Type
Belt
Back Color
Brown
Application
Deburring, Finishing, Grinding

Description

Cth Bt302D,3inx132 in P280 J-weigh,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.