Sanding Belt, 3 in W, 18 in L, Closed Coat, Ceramic Aluminum Oxide, 60 Grit, Orange

  • Mfr # 7000120277

  • Zoro # G5138277


product price: $403.99
/pk 50, $8.08/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
18 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120277
Zoro #
G5138277
UPC #
00051111678633
Country of Origin
United States

Dimensions

Width
3 in
Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Splice Type
Fabri-lok
Type
Belt
Application
Finishing
For Use With
Inline Sanders
Back Color
Brown
For Use On
Aluminum

Description

Cth Bt777F,3inx18 in 60 YF-weight,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.