Sanding Belt, 3 in W, 24 in L, Closed Coat, Aluminum Oxide, Gray
Mfr # 7010328782
Zoro # G6157319
product price: $488.99
/pk 50, $9.78/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
24 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010328782
Zoro #
G6157319
UPC #
00051111692943
Country of Origin
United States
Dimensions
Width
3 in
Length
24 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Backing Weight
X Weight
Backing Material
Cloth
For Use With
Inline Sanders
Splice Type
Film-lok
Type
Belt
Application
Finishing, Grinding, Polishing, Sanding
For Use On
Aluminum
Description
Trizact Clth Blt 237AA,3x24 In.,A6 X-W,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.