Zoro Homepage

Sanding Belt, 3" W, 9-1/2" L, Closed Coat, Ceramic, P120 Grit, Orange

  • Mfr # 7010328229

  • Zoro # G6124242


product price: $899.99
/pk 200, $4.50/ea
Free Shipping & Returns

Key Features

Width
3"
Length
9-1/2"
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010328229
Zoro #
G6124242
UPC #
00051111678060
Country of Origin
United States

Dimensions

Width
3"
Length
9-1/2"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
P120
Color
Orange
Backing Material
Cotton
Backing Weight
X

Description

Clth Blt 747D,3 In.x9 1/2 In.,P120 X-wt.,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.