Zoro Homepage

Sanding Belt, 3/4 in W, 7 in L

  • Mfr # 28378

  • Zoro # G5444527


product price: $83.29
/pk 10, $8.33/ea
Free Shipping & Returns

Key Features

Width
3/4 in
Length
7 in
Density
Soft
Overall Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28378
Zoro #
G5444527
UPC #
00051141283784
Country of Origin
Taiwan, Province of China

Dimensions

Width
3/4 in
Length
7 in
Overall Thickness
0.12 in

Details

Item
Sanding Belt
Density
Soft

Description

File Blt Sandr Pltn Pd Matl,3/4 In.x7i,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.