Zoro Homepage

Sanding Belt, 3/4" W, 1-1/2" L, Closed Coat, Ceramic, 80 Grit, Orange

  • Mfr # 7010360116

  • Zoro # G6129291


product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns

Key Features

Width
3/4"
Length
1-1/2"
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010360116
Zoro #
G6129291
UPC #
00051141209210
Country of Origin
United States

Dimensions

Width
3/4"
Length
1-1/2"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
80
Color
Orange
Backing Weight
X
Backing Material
Cloth

Description

Cloth Spiral Band 747D,3/4 In.x1-1/2 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.