Sanding Belt, 3/4" W, 1" L, Closed Coat, Aluminum Oxide, 50 Grit, Brown

  • Mfr # 7010360567

  • Zoro # G6129127


product price: $65.15
/pk 100, $0.65/ea

Key Features

Width
3/4"
Length
1"
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010360567
Zoro #
G6129127
UPC #
00051144402366
Country of Origin
United States

Dimensions

Width
3/4"
Length
1"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
50
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Cloth Spiral Bnd 341D,3/4 In.x1 In.,50 X,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.