Sanding Belt, 3.5 in W, 15.5 in L, Alumina Zirconia, 120 Grit, 40, Green

  • Mfr # 577F

  • Zoro # G6123533


product price:  $294.99
/pk 50, $5.90/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Length
15.5 in
Abrasive Material
Alumina Zirconia
Grit
120
Grade
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577F
Zoro #
G6123533
UPC #
00051119677003
Country of Origin
United States

Dimensions

Width
3.5 in
Length
15.5 in
Center Hole Diameter
0.625 in
Diameter
7 in
Thread Size
5/8-11 INT

Details

Item
Sanding Belt
Abrasive Material
Alumina Zirconia
Grit
120
Grade
40
Color
Green
Backing Material
Polyester Cloth
Form Type
Type 29
Product Form
Disc
Application
Finishing
Equipment - Machines
Right Angle Grinders
Max Speed
80 mps
Coat Type
Closed Coat
Mineral Type
Alumina Zirconia
Position
Better
Max RPM
8600
Converted Form
Flap Disc
Splice Type
Fabri-lok
Back Color
Brown
Flex Type
Single-flex
Bond Type
Resin
For Use On
Aluminum, Stainless Steel, Titanium/Zirconium, High Nickel Alloy, Soft Metals

Description

Cloth Blt 577F,3-1/2 In.x15-1/2 In.,120 Y,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.