Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 36 in W, 103 in L, Open Coat, Aluminum Oxide, 80 Grit, Brown

  • Mfr # 7010299968

  • Zoro # G5137793


product price: $685.99
/pk 3, $228.66/ea
Free Shipping & Returns

Key Features

Width
36 in
Length
103 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010299968
Zoro #
G5137793
UPC #
00051144813667
Country of Origin
United States

Dimensions

Width
36 in
Length
103 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
80
Color
Brown
Backing Material
Cloth
Backing Weight
Y Weight
Sanding Type
Dry
Splice Type
Film-lok
For Use With
Wide Belt Sanders
Type
Belt
Application
Sanding
Flex Type
Single-Flex
For Use On
Paint

Description

Cth Bt370DZ,36inx103 in 80 Y-weigh,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.