Shop 3M
See all product information
Create Account
Sanding Belt, 36 in W, 75 in L, Coated, Ceramic, P120 Grit, 777F, Orange
- Mfr # 60440123994
- Zoro # G5962792
product price:Â
$
1,514.99
/pk of 5, $303.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
36 in
Length
75 in
Abrasive Material
Ceramic
Series
777F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60440123994
- Zoro #
- G5962792
- UPC #
- 051125247009
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P120
- Abrasive Material
- Ceramic
- Series
- 777F
- Color
- Orange
- Backing Material
- Cloth
- Backing Weight
- YF
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Flexibility Type
- Single
- Bond Type
- Resin
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Orange
Dimensions
- Width
- 36 in
- Length
- 75 in
- Overall Length
- 75 in
- Overall Width
- 36 in
- Wire Rope Length
- 75 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series 777F, Grade Not Applicable, Overall Length 75 in, Overall Width 36 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Orange, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.