Sanding Belt, 37 in W, 60 in L, Closed Coat, Ceramic Aluminum Oxide, P180 Grit, Orange

  • Mfr # 7000120304

  • Zoro # G6125487


product price:  $1,029.99
/pk 5, $206.00/ea
Free Shipping & Returns

Key Features

Width
37 in
Length
60 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120304
Zoro #
G6125487
UPC #
00051111691274
Country of Origin
United States

Dimensions

Width
37 in
Length
60 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P180
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Application
Deburring, Finishing, Grinding, Surface Preparation
Type
Belt
Splice Type
Film-lok
For Use With
Wide Belt Sanders
Flex Type
Single-Flex
For Use On
Aluminum
Back Color
Brown

Description

Cloth Belt 777F,37 In.x60 In.,P180 YF-Weig,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.