Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 37 in W, 60 in L, Open Coat, Aluminum Oxide, P180 Grit, Brown

  • Mfr # 340D

  • Zoro # G6120709


product price: $300.99
/pk 5, $60.20/ea
Free Shipping & Returns

Key Features

Width
37 in
Length
60 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340D
Zoro #
G6120709
UPC #
00051115666476
Country of Origin
United States

Dimensions

Width
37 in
Length
60 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P180
Color
Brown
Backing Weight
X Weight
Backing Material
Cloth
Back Color
Brown
Application
Sanding
Type
Finishing Belt
For Use With
Wide Belt Sanders
Splice Type
Sine Wave

Description

Cloth Belt 340D,36"x75",P100 X-Weigh,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.