Sanding Belt, 37 in W, 75 in L, Alumina Zirconia, 36 Grit, 40, Green

  • Mfr # 577F

  • Zoro # G6123579


product price:  $396.99
/pk 2, $198.50/ea
Free Shipping & Returns

Key Features

Width
37 in
Length
75 in
Abrasive Material
Alumina Zirconia
Grit
36
Grade
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577F
Zoro #
G6123579
UPC #
00051119611014
Country of Origin
United States

Dimensions

Width
37 in
Length
75 in
Thread Size
5/8-11 INT
Diameter
7 in
Center Hole Diameter
0.625 in

Details

Item
Sanding Belt
Abrasive Material
Alumina Zirconia
Grit
36
Grade
40
Color
Green
Backing Material
Polyester Cloth
Application
Finishing, Grinding
Form Type
Type 29
Converted Form
Flap Disc
Coat Type
Closed Coat
Equipment - Machines
Right Angle Grinders
Max Speed
80 mps
Product Form
Disc
Position
Better
Max RPM
8600
Mineral Type
Alumina Zirconia
Flex Type
Single-flex
For Use On
Aluminum, Stainless Steel, Titanium/Zirconium, High Nickel Alloy, Carbon Steel, Soft Metals
Splice Type
Film-lok
Bond Type
Resin
Back Color
Brown

Description

Cloth Belt 577F,37 In.x75 In.,36 YF-Weight,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.