Sanding Belt, 37 in W, 75 in L, Closed Coat, Ceramic Aluminum Oxide, P100 Grit, Orange

  • Mfr # 7000120278

  • Zoro # G6125502


product price: $1,232.99
/pk 5, $246.60/ea
Free Shipping & Returns

Key Features

Width
37 in
Length
75 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000120278
Zoro #
G6125502
UPC #
00051111679234
Country of Origin
United States

Dimensions

Width
37 in
Length
75 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P100
Color
Orange
Backing Weight
YF Weight
Backing Material
Polyester Cloth
For Use With
Wide Belt Sanders
Application
Deburring, Finishing, Grinding, Surface Preparation
Flex Type
Single-Flex
Back Color
Brown
Type
Belt
For Use On
Aluminum
Splice Type
Film-lok

Description

Cloth Belt 777F,37 In.x75 In.,P100 YF-Weig,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.