Sanding Belt, 37 in W, 75 in L, Closed Coat, Silicon Carbide, P180 Grit, Black

  • Mfr # 7010326416

  • Zoro # G6139898


product price: $494.99
/pk 5, $99.00/ea
Free Shipping & Returns

Key Features

Width
37 in
Length
75 in
Abrasive Type
Closed Coat
Abrasive Material
Silicon Carbide
Grit
P180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010326416
Zoro #
G6139898
UPC #
00051115287206
Country of Origin
United States

Dimensions

Width
37 in
Length
75 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Silicon Carbide
Grit
P180
Color
Black
Backing Weight
F Weight
Backing Material
Paper
Application
Sanding
For Use With
Wide Belt Sanders
For Use On
Hardwood
Splice Type
Sine Wave
Type
Belt

Description

Paper Belt 466UZ,37 In.x75 In.,P180 F-Wt,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.