Shop 3M
See all product information
Create Account
Sanding Belt, 37 in W, 75 in L, Coated, Zirconia Alumina, 120 Grit, 577F, Green
- Mfr # 60440259061
- Zoro # G4578187
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37 in
Length
75 in
Grit
120
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60440259061
- Zoro #
- G4578187
- UPC #
- 051111676882
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 120
- Abrasive Material
- Zirconia Alumina
- Series
- 577F
- Color
- Green
- Backing Material
- Cloth
- Backing Weight
- YF
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Bond Type
- Resin
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Green
Dimensions
- Width
- 37 in
- Length
- 75 in
- Overall Length
- 75 in
- Overall Width
- 37 in
- Wire Rope Length
- 75 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 577F, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.