Sanding Belt, 37 in W, 75 in L, Open Coat, Aluminum Oxide, 50 Grit, Brown

  • Mfr # 7010326386

  • Zoro # G5137102


product price:  $190.99
/pk 3, $63.66/ea
Free Shipping & Returns

Key Features

Width
37 in
Length
75 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010326386
Zoro #
G5137102
UPC #
00051144704798
Country of Origin
United States

Dimensions

Width
37 in
Length
75 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
50
Color
Brown
Backing Weight
X Weight
Backing Material
Cloth
For Use On
Softwood
Application
Sanding
Flex Type
Single-Flex
Back Color
Brown
Splice Type
Film-lok
Type
Belt
For Use With
Wide Belt Sanders

Description

Cth Bt340D,37inx75 in 50 X-weight,,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.