Sanding Belt, 4 in W, 118 in L, Closed Coat, Aluminum Oxide, Tan
Mfr # 7010326329
Zoro # G6155900
product price: $1,269.99
/pk 50, $25.40/ea
Free Shipping & Returns
Key Features
Width
4 in
Length
118 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010326329
Zoro #
G6155900
UPC #
00051125206396
Country of Origin
United States
Dimensions
Width
4 in
Length
118 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Tan
Backing Material
Rayon Cloth
Backing Weight
JE Weight
For Use With
Bench Top Motors
Splice Type
Film-lok
Type
Belt
Application
Finishing, Grinding, Polishing
For Use On
Aluminum
Description
Trizact Clth Blt 217EA,4 In.x118 In.,A6 J,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.