Sanding Belt, 4 in W, 132 in L, Closed Coat, Aluminum Oxide, A16 Grit, Gray

  • Mfr # 7000120294

  • Zoro # G6156530


product price: $2,076.99
/pk 50, $41.54/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
132 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
A16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120294
Zoro #
G6156530
UPC #
00051111690178
Country of Origin
United States

Dimensions

Width
4 in
Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
A16
Color
Gray
Backing Material
Cloth
Backing Weight
X Weight
For Use On
Aluminum
Splice Type
Film-lok
Application
Finishing, Grinding, Polishing, Sanding
For Use With
Bench Top Motors
Type
Belt

Description

Trizact Cloth Blt 237AA,4 In.x132 In.,A16,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.