
Sanding Belt, 4 in W, 168 in L, Aluminum Oxide, A16 Grit, Gray
Mfr # 7000120316
Zoro # G5145782
product price: $816.99
/pk 200, $4.08/ea
Free Shipping & Returns
Key Features
Width
4 in
Length
168 in
Abrasive Material
Aluminum Oxide
Grit
A16
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120316
Zoro #
G5145782
UPC #
00051111693803
Country of Origin
United States
Dimensions
Width
4 in
Length
168 in
Details
Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Grit
A16
Color
Gray
Backing Weight
X Weight
Backing Material
Cloth
For Use With
Bench Top Motors, Centerless Grinders, Cylindrical Grinders, Edge Sanders, Manual Backstand, Pressure Assit Backstand, Stroke Sanders, Wide Belt Sanders
Application
Finishing, Grinding, Polishing, Sanding
Shape
Belt
Flex Type
Fullflex
For Use On
Aluminum, High Nickel Alloy, Soft Metals, Stainless Steel, Titanium/Zirconium
Splice Type
Film Media Splice
Description
Trzt Clth Blt 237AA,1/2inx18in A45,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.