Zoro Homepage

Sanding Belt, 4 in W, 168 in L, Closed Coat, Ceramic, P120 Grit, Orange

  • Mfr # 707E

  • Zoro # G6124120


product price: $1,429.99
/pk 50, $28.60/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
168 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707E
Zoro #
G6124120
UPC #
00051144779307
Country of Origin
United States

Dimensions

Width
4 in
Length
168 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
P120
Color
Orange
Backing Material
Rayon Cloth
Backing Weight
JE Weight
Splice Type
Film Media
Type
Belt
Back Color
Brown

Description

Cloth Belt 707E,3 In.x132 In.,80 JE-wt.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.