Sanding Belt, 4 in W, 21 3/4 in L, Coated, Aluminum Oxide, 80 Grit, Medium, 340D, Brown
Mfr # 7100231080
Zoro # G5959782
product price: $261.99
/pk 50, $5.24/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4 in
Length
21 3/4 in
Grit
80
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100231080
Zoro #
G5959782
UPC #
051144274871
Country of Origin
United States
Dimensions
Width
4 in
Length
21 3/4 in
Overall Width
4 in
Overall Length
21 3/4 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
340D
Color
Brown
Backing Material
Cloth
Backing Weight
X
Bond Type
Resin
Belt Joint Type
Butt Joint
Resistance Properties
Load
Coating Coverage
Open
Flexibility Type
Single
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 340D, Grade Medium, Overall Length 21 3/4 in, Overall Width 4 in, Resistance Properties Load, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.