Sanding Belt, 4 in W, 24 in L, Open Coat, Aluminum Oxide, P120 Grit, Brown

  • Mfr # 7010326279

  • Zoro # G5137303


product price:  $215.99
/pk 50, $4.32/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
24 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010326279
Zoro #
G5137303
UPC #
00051144274604
Country of Origin
United States

Dimensions

Width
4 in
Length
24 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P120
Color
Brown
Backing Material
Cloth
Backing Weight
X Weight
Back Color
Brown
For Use With
Portable Belt Sanders
Type
Belt
Flex Type
Single-Flex
For Use On
Softwood
Splice Type
Fabri-lok
Application
Sanding

Description

Cth Bt340D,4inx24 in P120 X-weight,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.