
Sanding Belt, 4 in W, 354 in L, Closed Coat, Aluminum Oxide, Gray
Mfr # 7010308525
Zoro # G5145773
product price: $1,928.99
/pk 20, $96.45/ea
Free Shipping & Returns
Key Features
Width
4 in
Length
354 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010308525
Zoro #
G5145773
UPC #
051125871563
Country of Origin
United States
Dimensions
Width
4 in
Length
354 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Backing Weight
X Weight
Backing Material
Cloth
Type
Belt
Application
Finishing, Grinding, Polishing, Sanding
Splice Type
Film-lok
Description
Trzt Clth Blt 237AA,4inx354in A100,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.