Shop 3M
See all product information
Create Account
Sanding Belt, 4 in W, 354 in L, Coated, Aluminum Oxide, A100 Grit, 237AA, Gray
- Mfr # 60600139855
- Zoro # G7900369
product price:Â
$
128.99
/ea
Sold in multiples of 20 for
$2,579.80
Free Shipping & Returns
Key Features
Width
4 in
Length
354 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
A100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60600139855
- Zoro #
- G7900369
- UPC #
- 051111687390
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- A100
- Series
- 237AA
- Color
- Gray
- Backing Weight
- X
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Resistance Properties
- Heat
- Flexibility Type
- Full
- Wire Color
- Gray
Dimensions
- Width
- 4 in
- Length
- 354 in
- Overall Length
- 354 in
- Overall Width
- 4 in
- Wire Rope Length
- 354 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit A100, Series 237AA, Grade Not Applicable, Overall Length 354 in, Overall Width 4 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.