Sanding Belt, 4 in W, 36 in L, Closed Coat, Ceramic Aluminum Oxide, 80 Grit, Orange

  • Mfr # 7010325845

  • Zoro # G5138590


product price: $895.99
/pk 50, $17.92/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
36 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010325845
Zoro #
G5138590
UPC #
00051144802548
Country of Origin
United States

Dimensions

Width
4 in
Length
36 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
Color
Orange
Backing Weight
YF Weight
Backing Material
Polyester Cloth
Splice Type
Fabri-lok
Type
Belt
For Use With
Bench Top Motors
Flex Type
Single-Flex
Application
Deburring, Finishing, Grinding
Back Color
Brown
For Use On
Aluminum

Description

Cth Bt777F,4inx36 in 80 YF-weight,,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.