Shop 3M
See all product information
Create Account
Sanding Belt, 43 in W, 75 in L, Coated, Aluminum Oxide, P100 Grit, 340D, Brown
- Mfr # 7010294782
- Zoro # G4578309
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
43 in
Length
75 in
Abrasive Material
Aluminum Oxide
Series
340D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010294782
- Zoro #
- G4578309
- UPC #
- 00051115666612
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P100
- Abrasive Material
- Aluminum Oxide
- Series
- 340D
- Color
- Brown
- Backing Material
- Cloth
- Backing Weight
- X
- Bond Type
- Resin
- Resistance Properties
- Load, Oil, Water, Wear
- Flexibility Type
- Single
- Coating Coverage
- Open
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Brown
Dimensions
- Width
- 43 in
- Length
- 75 in
- Overall Length
- 75 in
- Overall Width
- 43 in
- Wire Rope Length
- 75 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit P100, Series 340D, Grade Not Applicable, Overall Length 75 in, Overall Width 43 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.