Sanding Belt, 43 in W, 75 in L, Open Coat, Aluminum Oxide, 60 Grit, Brown

  • Mfr # 7010326392

  • Zoro # G5137069


product price: $221.99
/pk 3, $74.00/ea
Free Shipping & Returns

Key Features

Width
43 in
Length
75 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010326392
Zoro #
G5137069
UPC #
00051144704729
Country of Origin
United States

Dimensions

Width
43 in
Length
75 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
60
Color
Brown
Backing Weight
X Weight
Backing Material
Cloth
For Use On
Softwood
Flex Type
Single-Flex
Splice Type
Film-lok
For Use With
Wide Belt Sanders
Application
Sanding
Back Color
Brown
Type
Belt

Description

Cth Bt340D,43inx75 in 60 X-weight,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.