Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 43 in W, 75 in L, Open Coat, Aluminum Oxide, P120 Grit, Maroon

  • Mfr # 7000119075

  • Zoro # G5142921


product price: $435.99
/pk 5, $87.20/ea
Free Shipping & Returns

Key Features

Width
43 in
Length
75 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119075
Zoro #
G5142921
UPC #
00051115286063
Country of Origin
United States

Dimensions

Width
43 in
Length
75 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P120
Color
Maroon
Backing Weight
F Weight
Backing Material
Paper
For Use With
Wide Belt Sanders
Application
Sanding
Splice Type
Sine Wave
Flex Type
Full-Flex
Type
Belt
For Use On
Hardwood

Description

Pr Blt 364UZ,43inx75 in P120 F-weig,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.