Sanding Belt, 43 in W, 75 in L, Open Coat, Aluminum Oxide, P150 Grit, Maroon

  • Mfr # 7000119067

  • Zoro # G6139749


product price: $435.99
/pk 5, $87.20/ea
Free Shipping & Returns

Key Features

Width
43 in
Length
75 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119067
Zoro #
G6139749
UPC #
00051115285721
Country of Origin
United States

Dimensions

Width
43 in
Length
75 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P150
Color
Maroon
Backing Material
Paper
Backing Weight
F Weight
For Use With
Wide Belt Sanders
Splice Type
Sine Wave
Type
Belt
For Use On
Hardwood
Application
Sanding
Flex Type
Full-Flex

Description

Paper Belt 364UZ,43 In.x75 In.,P150 F-Wt,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.