Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 52 in W, 103 in L, Closed Coat, Silicon Carbide, P220 Grit, Black

  • Mfr # 7010300103

  • Zoro # G5142982


product price: $792.99
/pk 5, $158.60/ea
Free Shipping & Returns

Key Features

Width
52 in
Length
103 in
Abrasive Type
Closed Coat
Abrasive Material
Silicon Carbide
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010300103
Zoro #
G5142982
UPC #
00051115287145
Country of Origin
United States

Dimensions

Width
52 in
Length
103 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Silicon Carbide
Grit
P220
Color
Black
Backing Weight
F Weight
Backing Material
Paper
Type
Belt
For Use With
Wide Belt Sanders
Splice Type
Film-lok
Flex Type
Full-Flex
Application
Sanding

Description

Pr Blt 466UZ,52inx103 in P220 F-wei,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.