Shop 3M
See all product information
Create Account
Sanding Belt, 52 in W, 103 in L, Coated, Aluminum Oxide, 80 Grit, 340D, Brown
- Mfr # 60440212565
- Zoro # G4578275
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52 in
Length
103 in
Grit
80
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60440212565
- Zoro #
- G4578275
- UPC #
- 051115666643
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Abrasive Material
- Aluminum Oxide
- Series
- 340D
- Color
- Brown
- Backing Material
- Cloth
- Backing Weight
- X
- Coating Coverage
- Open
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Bond Type
- Resin
- Resistance Properties
- Load, Oil, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Brown
Dimensions
- Width
- 52 in
- Length
- 103 in
- Overall Width
- 52 in
- Overall Length
- 103 in
- Wire Rope Length
- 103 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 340D, Grade Not Applicable, Overall Length 103 in, Overall Width 52 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.