Sanding Belt, 52 in W, 75 in L, Coated, Aluminum Oxide, 80 Grit, Medium, 340D, Brown
Mfr # 7100231548
Zoro # G4578257
product price: $109.99
/eaSold in multiples of 3 for $329.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52 in
Length
75 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100231548
Zoro #
G4578257
UPC #
051115666698
Country of Origin
United States
Dimensions
Width
52 in
Length
75 in
Overall Width
52 in
Overall Length
75 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
340D
Color
Brown
Backing Material
Cloth
Backing Weight
X
Flexibility Type
Single
Bond Type
Resin
Resistance Properties
Load
Coating Coverage
Open
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 340D, Grade Medium, Overall Length 75 in, Overall Width 52 in, Resistance Properties Load, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.