Sanding Belt, 52 in W, 103 in L, 36 Grit, Extra Coarse, 960G (Discontinued)
- Mfr # C# C18339 / WBH0929
- Zoro # G0151743
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C# C18339 / WBH0929
Zoro #
G0151743
UPC #
00051125400718
Country of Origin
United States
Dimensions
Width
52 in
Length
103 in
Details
Item
Sanding Belt
Grit
36
Grade
Extra Coarse
Series
960G
Backing Weight
YN
Backing Material
Polyester Cloth
Description
Sanding Belt, Grit 36, Series 960G, Grade Extra Coarse, Backing Material Polyester Cloth, Backing Weight YN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.