Sanding Belt, 54 in W, 103 in L, Open Coat, Aluminum Oxide, P220 Grit, Maroon

  • Mfr # 7010326406

  • Zoro # G5142967


product price: $1,101.99
/pk 5, $220.40/ea
Free Shipping & Returns

Key Features

Width
54 in
Length
103 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010326406
Zoro #
G5142967
UPC #
00051115285219
Country of Origin
United States

Dimensions

Width
54 in
Length
103 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P220
Color
Maroon
Backing Weight
F Weight
Backing Material
Paper
Application
Sanding
For Use With
Wide Belt Sanders
Splice Type
Sine-lok
Type
Belt
Flex Type
Full-Flex

Description

Pr Blt 364UZ,54inx103 in P220 F-wei,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.