Sanding Belt, 6 in W, 132 in L, Open Coat, Aluminum Oxide, P100 Grit, Brown

  • Mfr # 7010294781

  • Zoro # G6120900


product price: $528.99
/pk 20, $26.45/ea
Free Shipping & Returns

Key Features

Width
6 in
Length
132 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010294781
Zoro #
G6120900
UPC #
00051144839025
Country of Origin
United States

Dimensions

Width
6 in
Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P100
Color
Brown
Backing Weight
X Weight
Backing Material
Cloth
For Use With
Edge Sanders
Application
Sanding
For Use On
Softwood
Type
Belt
Splice Type
Film-lok
Back Color
Brown
Flex Type
Single-Flex

Description

Cloth Belt 340D,6 In.x132 In.,P100 X-wt.,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.