Shop 3M
See all product information
Create Account
Sanding Belt, 6 in W, 280 in L, Coated, Ceramic, 80 Grit, 747D, Orange
- Mfr # 7010300656
- Zoro # G9000187
product price:Â
$
2,179.99
/pk of 20, $109.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6 in
Length
280 in
Grit
80
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010300656
- Zoro #
- G9000187
- UPC #
- 00051111677803
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Abrasive Material
- Ceramic
- Series
- 747D
- Color
- Orange
- Backing Material
- Cloth
- Backing Weight
- X
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Wire Color
- Orange
Dimensions
- Width
- 6 in
- Length
- 280 in
- Overall Length
- 280 in
- Overall Width
- 6 in
- Wire Rope Length
- 280 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 747D, Grade Not Applicable, Overall Length 280 in, Overall Width 6 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Orange, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.