Sanding Belt, 6 in W, 89 in L, Coated, Aluminum Oxide, 80 Grit, Medium, 340D, Brown
Mfr # 7100231118
Zoro # G7613873
product price: $418.99
/pk 20, $20.95/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6 in
Length
89 in
Grit
80
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100231118
Zoro #
G7613873
UPC #
051144765096
Country of Origin
United States
Dimensions
Width
6 in
Length
89 in
Overall Length
89 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
340D
Color
Brown
Backing Weight
X
Backing Material
Cloth
Coating Coverage
Open
Belt Joint Type
Butt Joint
Bond Type
Resin
Flexibility Type
Single
Resistance Properties
Load
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 340D, Grade Medium, Overall Length 89 in, Overall Width 6 in, Resistance Properties Load, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.