Sanding Belt, 9 in W, 11 in L, Closed Coat, Aluminum Oxide, 100 Grit, Black
Mfr # 02409
Zoro # G5146482
product price: $637.99
/pk 250, $2.55/ea
Free Shipping & Returns
Key Features
Width
9 in
Length
11 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02409
Zoro #
G5146482
UPC #
00051144024094
Country of Origin
United States
Dimensions
Width
9 in
Length
11 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
100
Color
Black
Backing Weight
J Weight
Backing Material
Cloth
Application
Deburring, Finishing, Surface Preparation
For Use With
Hand Sanding
For Use On
Paint
Type
Sheet
Description
Utility Ct Sht 211K,9inx11in 100 J,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.