Sanding Belt, 9 in W, 11 in L, Closed Coat, Aluminum Oxide, 120 Grit, Black
Mfr # 7000118255
Zoro # G5146589
product price: $646.99
/pk 250, $2.59/ea
Free Shipping & Returns
Key Features
Width
9 in
Length
11 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118255
Zoro #
G5146589
UPC #
00051144024087
Country of Origin
United States
Dimensions
Width
9 in
Length
11 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
120
Color
Black
Backing Weight
J Weight
Backing Material
Cloth
For Use With
Hand Sanding
Application
Deburring, Finishing, Surface Preparation
Type
Sheet
For Use On
Paint
Sanding Surface
Paint
Description
Utility Ct Sht 211K,9inx11in 120 J,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.